Shop All Back Braces
Magid
Elastic Back Support Belt, XXL
Mfr # BS9000-XXL
Zoro # G007469654
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # BS9000-XXL
- Zoro # G007469654
- Country of Origin Mexico
- Category Back Braces
Dimensions
Back Support Size | 44in-50in |
Details
Item | Back Supports |
Color | Black |
Description
Get the support and comfort you need with Magid's BS9000 elastic back support belt The BS9000 Polyester Lifting Belt features a polyester meshelastic body for a comfortable fit, excellent durability, and long wear The 15 suspenders attach to a hook and loop double closure system that ensures the belt stays firmly in place while on the job, and serves as a durable protective back support brace The BS9000's best feature, though, is its price, the best on the market in this category
- •Keeps your back safe on the job
- •Durable polyester/mesh elastic body
- •Velcro double closure system
- •Best price available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Yellow (H1-CH-02V)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, M (V1023560U-M)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- MAGID Elastic Back Support Belt, S (BS9000-S)
- MAGID Elastic Back Support Belt, L (BS9000-L)
- MAGID Elastic Back Support Belt, M (BS9000-M)
- MAGID Elastic Back Support Belt, XL (BS9000-XL)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Small (11471)
- PYRAMEX Pyramex Back Support Belt, 2X Large (BBS1002XL)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: XL (BB800FG (XL))
- Magid Back Braces