Shop All Back Braces
Magid
Elastic Back Support Belt, S
Mfr # BS9000-S
Zoro # G607469559
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # BS9000-S
- Zoro # G607469559
- Country of Origin Mexico
- Category Back Braces
Dimensions
Back Support Size | 28in-34in |
Details
Item | Back Supports |
Color | Black |
Description
Get the support and comfort you need with Magid's BS9000 elastic back support belt The BS9000 Polyester Lifting Belt features a polyester meshelastic body for a comfortable fit, excellent durability, and long wear The 15 suspenders attach to a hook and loop double closure system that ensures the belt stays firmly in place while on the job, and serves as a durable protective back support brace The BS9000's best feature, though, is its price, the best on the market in this category
- •Keeps your back safe on the job
- •Durable polyester/mesh elastic body
- •Velcro double closure system
- •Best price available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove, Driver, M, PR (34111M)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- GUARDIAN Guardian Portable Speed Bump, 10Ft Long (DH-PSB-1)
- MOVIT Movit Plastic Barricade (MOVIT-BLUE)
- MAGID Elastic Back Support Belt, M (BS9000-M)
- MAGID Elastic Back Support Belt, XL (BS9000-XL)
- MAGID Elastic Back Support Belt, L (BS9000-L)
- MAGID Elastic Back Support Belt, XXL (BS9000-XXL)
- CONDOR Back Support, L, Black (6T560)
- BAX-U BaX-u Back Brace & Posture Support - White; Extra Small (White XSMALL-BAX000W)
- ERB SAFETY Samson Back Support, Black, LG, 38"-42" (12309)
- Magid Ergonomics