Shop All Disposable Aprons
Magid
EconoWear White 28 x 45 2 Mil Disposable Polyethylene Apron, 5bag, 100PK
Mfr # DA2845W
Zoro # G307469385
product price: $24.95
/pk 100, $0.25/ea
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seam Style No Seams
- Material Polyethylene
- Grommet Type Aprons
- Closure Type Tie
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # DA2845W
- Zoro # G307469385
- Country of Origin China
- Category Disposable Aprons
Dimensions
Size | 28" x 45" |
Details
Color | White |
Seam Style | No Seams |
Material | Polyethylene |
Item | Disposable Clothing |
Grommet Type | Aprons |
Closure Type | Tie |
Thickness | 2 mil |
Description
Magid's EconoWear DA2845W White Disposable Polyethylene Apron is 28 x 45, 2 mil thick with binding ties and is USDA accepted for food handling 5 eaches per bag
- •White
- •2 mil. thick
- •Polyethylene apron
- •Disposable
- •28" x 45"
- •Binding ties
- •USDA accepted for food handling
- •5 eaches per bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, S, 12PK (34-846/S)
- VIKING Size 10 Unisex Steel Rubber Boot, Orange/Black (VW64-1-10)
- KISHIGO XL, Lime Premium Black Series Insulated Bib (IN412-XL)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113160)
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120W)
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120B)
- MAGID EconoWear Lite N Kool 27 x 36 Polypropylene Bib Apron (A92)
- MAGID EconoWear 2 Mil 28 x 45 Polyethylene Bib Apron, 100PK (DA2845B)
- CONDOR Gown, Elastic, Blue, Universal, PK15 (32KF55)
- ANSELL Chemical Resistant Apron, L, 58" L, PK20 (68-4000)
- ANSELL Disposable Apron, 45in. x 28in., White, PK6 (54-290)
- Magid Workwear and Protective Clothing