Shop All Disposable Sleeves
Magid
EconoWear Tyvek Sleeves
Mfr # SL124
Zoro # G807467638
product price: $5.29
/pr
Sold in multiples of 25 for $132.25
$132.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Type Sleeves
- Material Tyvek
- Seam Style Serged
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SL124
- Zoro # G807467638
- Country of Origin China
- Category Disposable Sleeves
Details
Item | Disposable Clothing |
Color | White |
Type | Sleeves |
Material | Tyvek |
Seam Style | Serged |
Closure Type | Elastic |
Description
Magid EconoWear Disposable Tyvek Sleeves are durable and excellent for jobs requiring tear and puncture resistant apparel that provides maximum protection from liquid spills and splashes A polyolefin fabric, Tyvek remains strong when wet or dry and is machine washable The sleeve is 20 or 24 long and elastic at both ends
- •White
- •20" and 24" long
- •Sleeves are tear and puncture-resistant
- •Polyolefin fabric remains strong wet or dry
- •Maximum protection from liquid spills and splashes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 3X, Black, Class 1 Enhanced Visibility Contrast T-Shirt (B200-3X)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (ST117)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G44RTRF12)
- 3M Rechargeable Li-Ion Battery Pack, Al, PK8 (ALPHA1100)
- MAGID 24 Cotton Tubing Sleeve with Thumb Slot (COT24TS)
- MAGID Single Ply Cotton Tubing Sleeve (3-28TUB)
- MAGID EconoWear 18 Disposable Tyvek Sleeve 1 Wider at Top (SL28-1)
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- MAGID 25 Pound Roll of Cotton Tubing Sleeve (3INTUBING)
- MAGID 100 Cotton Tubing Sleeve (3-14TUB)
- CONDOR Sleeves, 18 In., Polypropylene, Wht, PK200 (26W805)
- Magid Disposable Sleeves