Shop All Disposable Shirts and Jackets
Magid
EconoWear TwoPocket Jacket, 50case, XL
Mfr # J11-XL
Zoro # G107469684
Sold in multiples of 50 for $839.50
$839.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Material Tyvek
- Color White
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # J11-XL
- Zoro # G107469684
- Country of Origin United States
- Category Disposable Shirts and Jackets
Dimensions
Size | XL |
Details
Item | Disposable Clothing |
Material | Tyvek |
Color | White |
Seam Style | Serged |
Description
The Magid J11 EconoWear Tyvek jacket provides protection against punctures, liquid spills and splashes Tyvek fabric is very strong but is nearly impossible for the average person to tear, but can easily be cut with scissors or other sharp objects Jackets have a snap front and are manufactured to ANSIISEA spec 1011993 standards 50ea per case
- •White, disposable jacket
- •Tyvek fabric
- •Snap front
- •50/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Neoprene Shell, 2XL (MG401/2XL)
- FLASH FURNITURE Black/Natural, 18 W x 30 L (FW-FWGEN419-BKNAT-GG)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133555)
- ELKHART BRASS Spanner, Hydrant Wrench Kit with Holder (470 Kit)
- CONDOR Disposable Collared Shirt , 4Xl , White , polypropylene , Snap (2KTR3)
- DUPONT Disposable Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X0050VP)
- DUPONT Disposable Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL005000)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X005000)
- DUPONT Tyvek 400 Shirt (TY303SWH2X0050VP)
- CONDOR Disposable Shirt , 2XL , White , Snap Front (30C585)
- DUPONT Disposable Collared Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X0012G1)
- Magid Disposable Shirts and Jackets