Shop All Welding Aprons
Magid
EconoWear Rugged Sontara Fire Resistant Bib Apron with Breast Pocket
Mfr # ABL2730
Zoro # G807469359
Sold in multiples of 50 for $334.50
$334.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Sontara
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # ABL2730
- Zoro # G807469359
- Country of Origin United States
- Category Welding Aprons
Details
Item | Disposable Clothing |
Material | Sontara |
Description
Magid EconoWear Rugged Sontara ABL2730 Bib Apron is disposable and features a breast pocket for convenience This blue, protective apron is 27 x 30 with binding ties
- •Blue
- •Rugged Sontara
- •Disposable
- •Bib apron
- •Breast pocket
- •27" x 30"
- •Binding ties
- •FR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red, 3 in. H (GRED350EC)
- CELLUCAP Disp Lab Coat, PP, Blue, M, PK25 (63302EWNM)
- HONEYWELL Nozzle Assembly, Repl, PK2 (32-000203-0000)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- MAGID Weld Pro 24 x 48 Tan Leather BibStyle Apron (100T-48)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- MAGID SparkGuard Green Flame Resistant Bib Style Apron ShrinkWrapped (SW180-36)
- MAGID Welder's Bib Style Leather Split Leg Apron (T4101-42)
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- TILLMAN 24X40 Split Leg Apron (4440)
- TILLMAN 24X24 Waist Lth Apron (4124)
- Magid Workwear and Protective Clothing