Shop All Disposable Shoe Covers
Magid
EconoWear Polypropylene Coated Shoe Covers, L
Mfr # SC92B-L
Zoro # G607469603
product price: $0.76
/pr
Sold in multiples of 25 for $19.00
$19.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Coated Polypropylene
- Size Large
- Color Blue
- Closure Type Elastic
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SC92B-L
- Zoro # G607469603
- Country of Origin Philippines
- Category Disposable Shoe Covers
Dimensions
Size | Large |
Details
Item | Disposable Clothing |
Material | Coated Polypropylene |
Color | Blue |
Closure Type | Elastic |
Seam Style | Serged |
Industry Type | Shoe Covers |
Thickness | 40 gram/m2 |
Description
The Magid EconoWear SC92B Disposable Shoe Cover is made with polypropylene material to repel liquids and protect against punctures and tears Great for use in dirty areas, this is the perfect disposable shoe cover for your protective needs 25 per pack
- •Blue
- •Polypropylene
- •Disposable
- •Tear and puncture resistant
- •Liquid repellent
- •Great for use in dirty areas
- •25 per pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2MLSZX3)
- AVENGER SAFETY FOOTWEAR Size 12 AVENGER SAFETY FOOTWEAR PR (A7547-126E)
- IMPACTO Anti-Impact Glove, Nylon Back, Blue, M (50120110030)
- MILWAUKEE TOOL Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point) (48-73-1001X6)
- MAGID EconoWear KneeHigh Tyvek Boot Covers with PVC Soles, XXXL (SC116-XXXL)
- MAGID EconoWear KneeHigh Tyvek Boot Covers with PVC Soles, XXL (SC116-XXL)
- MAGID EconoWear 15 Tyvek Boot Covers (SC167)
- MAGID EconoWear Lite N Kool Polypropylene Shoe Covers (SC91-XL)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XXL (SC11GY-XXL)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XL (SC11GY-XL)
- INTERNATIONAL ENVIROGUARD Blue PE Shoe Cover, PK500 (3209)
- Magid Disposable Shoe Covers