Shop All Disposable Aprons
Magid
EconoWear Poly Plus 28 x 36 Poly Plus Bib Apron
Mfr # A9P
Zoro # G808110304
Sold in multiples of 50 for $36.00
$36.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 40 gram/m2
- Color White
- Material Polypropylene
- Size One Size Fits Most
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # A9P
- Zoro # G808110304
- Country of Origin China
- Category Disposable Aprons
Dimensions
Size | One Size Fits Most |
Details
Item | Disposable Clothing |
Thickness | 40 gram/m2 |
Color | White |
Material | Polypropylene |
Closure Type | Tie |
Description
For protection without breaking the bank, purchase the Magid EconoWear Poly Plus A9P Disposable Apron Poly Plus is perfect for jobs specifically requiring tough, economical liquid repellent protection This material is laminated to a layer of white polypropylene film, producing a super strong garment that resists snags and punctures Also, provides increased protection against particulates Each white bib apron is 28 x 36 with binding ties
- •White
- •Bib style
- •Disposable
- •28" x 36"
- •Material laminated to a layer of white polypropylene film
- •Liquid-repellent
- •Binding ties
- •Increased protection from particulates
- •USDA accepted
- •Snag and puncture-resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Protective Sleeve, Polyester/Spandex, M (6690)
- SIGNMISSION Driveway Sign Truck Entrance Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24122 (A-1824-24122)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, L, PR (19L490)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H (406GRN)
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120B)
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120W)
- MAGID EconoWear White 28 x 45 2 Mil Disposable Polyethylene Apron, 5bag, 100PK (DA2845W)
- MAGID EconoWear 2 Mil 28 x 45 Polyethylene Bib Apron, 100PK (DA2845B)
- MAGID EconoWear Lite N Kool 27 x 36 Polypropylene Bib Apron (A92)
- DYNAREX Dynarex Fluid Resistant Isolation Gowns, Universal, Large, Yellow, 50 Pcs (2141)
- KLEENGUARD Liq Parti Protect Aprons KneeLeng Bound Neck Ties WHT 100/Cs (44481)
- Magid Disposable Aprons