Shop All Disposable Sleeves
Magid
EconoWear Poly Plus 18 Sleeves
Mfr # SL9P
Zoro # G408109579
product price: $0.58
/pr
Sold in multiples of 25 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Coated Polypropylene
- Size One Size Fits Most
- Seam Style Serged
- Thickness 40 gram/m2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SL9P
- Zoro # G408109579
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | One Size Fits Most |
Details
Item | Disposable Clothing |
Color | White |
Material | Coated Polypropylene |
Seam Style | Serged |
Thickness | 40 gram/m2 |
Closure Type | Elastic |
Description
Magid EconoWear Poly Plus SL9P Disposable Sleeves are excellent for jobs requiring tough, economical, liquid repellent apparel Poly Plus is laminated to a layer of white polypropylene film, producing a super strong garment that resists snags and punctures Also, it provides increased protection against particulates Each sleeve is 18 and features elastic at both ends 25 per pack
- •White
- •18"
- •Elastic at both ends
- •Material laminated to a layer of polypropylene film
- •Liquid repellent
- •Resists snags and punctures
- •Provides increased protection against particulates
- •25 per pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MPRE-06-XXL)
- ZORO SELECT Half Dome Mirror, 32In., Acrylic (ONV-180-32)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1106KABLU15845)
- PUREFLO Visor Protector - Single (PR01545SP)
- MAGID EconoWear Tyvek Sleeves (SL124)
- MAGID EconoWear 18 Disposable Tyvek Sleeve 1 Wider at Top (SL28-1)
- MAGID EconoWear 18 Microporous Sleeves (SL9MCP)
- MAGID 100 Cotton Tubing Sleeve (3-14TUB)
- MAGID EconoWear Tyvek Sleeves (SL20)
- MAGID 24 Cotton Tubing Sleeve with Thumb Slot (COT24TS)
- ALPHA PRO TECH White, Microporous Laminate, Elastic (MS-01J06-8)
- Magid Disposable Clothing