Shop All Hairnets, Beardnets & Bouffants
Magid
EconoWear Pleated Polypropylene Hair Cap, 100dispenser, M, 100PK
Mfr # RMH42-M
Zoro # G407469759
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # RMH42-M
- Zoro # G407469759
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Size | M |
Description
The EconoWear RMH42 Disposable Hair Cap provides a comfortable and complete head covering It is made of a solid, soft, nonwoven, lintfree polypropylene material Featuring an elastic band around the edge for a secure fit, the white pleated hair cap is not made from natural rubber latex The cap is excellent for use in food plants, labs and pharmaceutical applications and it is USDA accepted 100 caps per dispenser with 10 dispensers per case 1000 caps per case
- •White
- •Solid, soft, non-woven, lint-free polypropylene
- •Pleated
- •Disposable
- •Comfortable and complete head covering
- •Elastic band around edge
- •Not made with natural rubber latex
- •USDA accepted haircap is great for use in food plants, labs and pharmaceutical applications
- •100 caps per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Work Shoe, Stl, 10, BLK, PR (642855)
- MILWAUKEE TOOL Fingerless Work Gloves - X-Large (48-22-8743)
- WELDAS Sleeves, Visual Green, 9 Oz. Fr-7A Flame Retardant 9 Oz Cotton, 21" (33-7321)
- IMPACTO IMPACTO VI473130 Blackmaxx Vibration Reducing Glove - Medium (VI473130)
- MAGID EconoWear Pleated Polypropylene Hair Cap, 100dispenser, L, 100PK (RMH42-L)
- MAGID EconoWear White Polypropylene Hair Cap, 100dispenser, 100PK (H42XXL)
- MAGID Econowear Disposable Nylon Hairnet, 100dispenser, WH, 100PK (2020-WH)
- MAGID EconoWear H42B Disposable Polypropylene Hair Cap, 100PK (H42B-XL)
- MAGID EconoWear Nylon Mesh Disposable Beard Cover, 10dispenser, 100PK (BC924MSH)
- CONDOR Hairnet, Nylon, 18 In, White, PK1000 (23KX30)
- CONDOR Bouffant Cap, PP, 21 In, Blue, PK1000 (23KX12)
- Magid Workwear and Protective Clothing