Shop All Disposable Lab Coats
Magid
EconoWear Lite N Kool Polypropylene Lab Coat, 50case
Mfr # C6XXXXL
Zoro # G708110220
product price: $2.89
/ea
Sold in multiples of 50 for $144.50
$144.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type Snaps
- Seam Style Serged
- Size 4XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # C6XXXXL
- Zoro # G708110220
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 4XL |
Size | 4XL |
Details
Item | Disposable Clothing |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Seam Style | Serged |
Thickness | 40 gram/m2 |
Description
Magid C6 EconoWear Lite N Kool Polypropylene White Economy Lab Coat is a great choice for work in dirty areas It features snap front and pocket slits Made from Lite N Kool for general applications where economy, coolness, and comfort are top priority These white Lite N Kool lab coats are manufactured from tear and puncture resistant spun bonded polypropylene 50ea per case
- •White
- •100% polypropylene material
- •Snap front
- •Pocket slits
- •Economy, coolness and comfort
- •Tear and puncture resistant
- •50/per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M)
- BRADY Ultra Reflective Numbers, 8, 6 In. H, PK10 (3020-8)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- SIGNMISSION OSHA Sign, Kerosene No Smoking Or Open Flames Bilingual, 10in X 7in Alum, 7" W, 10" L, Spanish (OS-DS-A-710-VS-1404)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6XXL)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6XXXL)
- MAGID EconoWear C8 Lite N Kool Disposable Lab Coat with Snap Front, 50case (C8-XXL)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6-L)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF87)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF88)
- CELLUCAP Disposable Lab Coat, Orange, 2XL, PK30 (6509ORXX)
- Magid Disposable Clothing