Shop All Disposable Lab Coats
Magid
EconoWear Lite N Kool Polypropylene Lab Coat, 50case
Mfr # C6XXXL
Zoro # G108110189
Sold in multiples of 50 for $132.50
$132.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type Snaps
- Seam Style Serged
- Thickness 40 gram/m2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # C6XXXL
- Zoro # G108110189
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 3XL |
Size | 3XL |
Details
Item | Disposable Clothing |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Seam Style | Serged |
Thickness | 40 gram/m2 |
Description
Magid C6 EconoWear Lite N Kool Polypropylene White Economy Lab Coat is a great choice for work in dirty areas It features snap front and pocket slits Made from Lite N Kool for general applications where economy, coolness, and comfort are top priority These white Lite N Kool lab coats are manufactured from tear and puncture resistant spun bonded polypropylene 50ea per case
- •White
- •100% polypropylene material
- •Snap front
- •Pocket slits
- •Economy, coolness and comfort
- •Tear and puncture resistant
- •50/per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, M, PR (3205M)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, S, Black, PR (CXG-L5-S)
- NOTRAX 11 ft. L x Vinyl, 9/16" Thick (518S0411YB)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 3XL (9134-3X)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6XXL)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6XXXXL)
- MAGID EconoWear C8 Lite N Kool Disposable Lab Coat with Snap Front, 50case (C8-XXL)
- MAGID EconoWear C8 Lite N Kool Disposable Lab Coat with Snap Front, 50case (C8-L)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6-L)
- MAGID EconoWear C8 Lite N Kool Disposable Lab Coat with Snap Front, 50case (C8-XXXL)
- DUPONT Lab Coat, S, White, Tyvek(R) 400, PK30 (TY212SWHSM003000)
- Magid Disposable Clothing