Shop All Disposable Sleeves
Magid
EconoWear Lite N Kool 18 Polypropylene Sleeves
Mfr # SL98
Zoro # G008109573
product price: $0.55
/pr
Sold in multiples of 25 for $13.75
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size One Size Fits Most
- Seam Style Serged
- Thickness 40 gram/m2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SL98
- Zoro # G008109573
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | One Size Fits Most |
Details
Item | Disposable Clothing |
Color | White |
Material | Polypropylene |
Seam Style | Serged |
Thickness | 40 gram/m2 |
Closure Type | Elastic |
Description
Magid EconoWear Lite N Kool SL98 white sleeves provide protection against punctures, liquid spills and splashes Made from Lite N Kool fabric for general applications where economy, coolness, and comfort are top priority, these sleeves have elastic at both openings, are 18 in length and are available with different widths at the top
- •White sleeves
- •Lite N Kool fabric
- •Elastic openings
- •18" long for excellent coverage
- •Disposable
- •Protect against punctures, liquid spills and splashes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 13 (485)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- CONDOR Respirator Wipes, Alcohol, PK100 (22PN88)
- GASTEC Tube, Acetone, 50-12,000, PK10 (151L)
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- MAGID EconoWear 18 Microporous Sleeves (SL9MCP)
- MAGID EconoWear Tyvek Sleeves (SL124)
- MAGID Single Ply Cotton Tubing Sleeve (3-28TUB)
- MAGID EconoWear 18 Disposable Tyvek Sleeve 1 Wider at Top (SL28-1)
- MAGID 25 Pound Roll of Cotton Tubing Sleeve (3INTUBING)
- SAS SAFETY HEAT SLEEVE KEVLAR ONE SIZE FITS ALL (SA6701)
- Magid Disposable Clothing