Shop All Disposable Shoe Covers
Magid
EconoWear KneeHigh Tyvek Boot Covers with PVC Soles, XXXL
Mfr # SC116-XXXL
Zoro # G807469540
Sold in multiples of 25 for $354.75
$354.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tyvek
- Named Size 3XL
- Color White
- Closure Type Elastic
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # SC116-XXXL
- Zoro # G807469540
- Country of Origin United States
- Category Disposable Shoe Covers
Dimensions
Size | 3XL |
Named Size | 3XL |
Shoe and Boot Cover Height Range | Knee |
Details
Item | Disposable Clothing |
Material | Tyvek |
Color | White |
Closure Type | Elastic |
Seam Style | Serged |
Industry Type | Shoe Covers |
Includes Slip Resistant Sole | Yes |
Description
Magid SC116 EconoWear shoe covers offer you the protection of Tyvek in a disposable, low cost solution Tyvek fabric is very strong but is nearly impossible for the average person to tear, but can easily be cut with scissors or other sharp objects These kneehigh shoeboot covers have yellow, vinyl nonskid soles 25 per pack
- •White shoe covers, with yellow soles
- •Tyvek fabric
- •Knee-high coverage
- •Skid-resistant
- •25 per pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 2XL (62154)
- OIL-DRI Maintenance Absorbent, 8 lb., Bag (I01008-G78)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (S0661X)
- MAGID EconoWear KneeHigh Tyvek Boot Covers with PVC Soles, XXL (SC116-XXL)
- MAGID EconoWear Polypropylene Coated Shoe Covers, L (SC92B-L)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XXL (SC11GY-XXL)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XL (SC11GY-XL)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XXXL (SC11GY-XXXL)
- MAGID EconoWear Lite N Kool Polypropylene Shoe Covers (SC91-XL)
- DUPONT Tyvek Isoclean BootCovers, SlipResistSole, XL, White, PK100 (IC458BWHXL0100CS)
- Magid Workwear and Protective Clothing