Shop All Boots and Outdoor
Magid
EconoWear CVCHB8MCP Microporous Coveralls with Attached Hood and Boots, 25case
Mfr # CVCHB8MCP-5XL
Zoro # G408109043
Sold in multiples of 25 for $298.75
$298.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # CVCHB8MCP-5XL
- Zoro # G408109043
- Country of Origin China
- Category Boots and Outdoor
Details
Item | Disposable Clothing |
Description
The Magid EconoWear CVC8MCP Disposable Microporous Protection Coveralls offer excellent liquid and particulate barrier protection and superior comfort, breathability and durability at lower cost than most other competitive options Constructed of a microporous polyethylene film bonded to spunbonded polypropylene, these white, nonwoven work coveralls feature small pores that allow water vapor and perspiration to pass through, but keep large liquid dropletsprays and dry particulates out 25 eaches per case
- •White, polypropylene/microporous non-woven material
- •Strong and durable yet comfortable and breathable
- •Provides effective barrier protection against most liquids and particles
- •Ideal for hot and humid environments
- •Features elastic wrists, attached hood and boots
- •Zipper front closure
- •Generous sizing which exceeds ANSI/ISEA 101-1993
- •Tested in accordance with ASTM D751-2000 and ASTM D282-2000
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, XL (WL50HG RG XL)
- PIP HardCap A1+ Baseball Style Bump Cap HDPE Protective Liner W/Adjustable Back, Hi-Vis Orange (282-ABR170-18)
- BULLARD XL Nylon Cooling Vest, Gray (DC70XLXXL)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-YL)
- MAGID EconoWear CVCHB8MCP Microporous Coveralls with Attached Hood and Boots, 25case (CVCHB8MCP-XXL)
- MAGID EconoWear CVCHB8MCP Microporous Coveralls with Attached Hood and Boots, 25case (CVCHB8MCP-XXXL)
- MAGID EconoWear CVCHB8MCP Microporous Coveralls with Attached Hood and Boots, 25case (CVCHB8MCP-L)
- DUNLOP ONGUARD Disposable PVC Boot Protector X-Large (WPL222-XL)
- TINGLEY Lightweight Boots, 9 Men/11 Women, PR (21121)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-14)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 9 (KAYO-LM-9)
- Magid Foot Protection