EconoWear CC1114 Tyvek Disposable Lab Coat, L
Mfr # CC1114-L
Zoro # G307469484
Key Features
- Color White
- Material Tyvek
- Closure Type Snaps
- Seam Style Serged
- Coverall Style Jackets
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CC1114-L
- Zoro # G307469484
- Country of Origin United States
- Category Disposable Lab Coats
Details
Item | Disposable Clothing |
Color | White |
Material | Tyvek |
Closure Type | Snaps |
Seam Style | Serged |
Coverall Style | Jackets |
Description
Magid CC1114 EconoWear disposable lab coats are made of Tyvek a tough polyolefin material which provides the best balance of protection, durability and comfort These coveralls feature a great range of movement while stretching and bending, improved mobility, a tailored fit and reinforcement in high stress areas Elastic at wrist openings creates a comfortable seal against contaminants For use against such nonhazardous materials as dirt and grime, animal waste, paints, oil and grease, lubricants or hazardous materials including fertilzer, pesticides, asbestos, lead, chromium, mold, fiberglass and radioactive particles 50ea per case
- •White lab coat
- •Tyvek material
- •Disposable
- •Elastic wrists
- •Snap front
- •Greater range of movement while stretching and bending
- •50/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Shirt , M , White , Polyolefin , Snap Front (TY303SWHMD005000)
- HARRIS INDUSTRIES RED DANGER DO NOT ENTER BARRIER TAPE 3" X 1000FT, 1 ROLL (T20212-2MIL)
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398KGT)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XL (SP24PB SS XL)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6XXXXL)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6XXXL)
- MAGID EconoWear C8 Lite N Kool Disposable Lab Coat with Snap Front, 50case (C8-XXXL)
- MAGID EconoWear C8 Lite N Kool Disposable Lab Coat with Snap Front, 50case (C8-XXL)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6XXL)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6-L)
- MALT IMPACT Malt ProMax M1010-E/W-L White Disposable Microporous Snap Long Sleeve Lab Coat with Elastic Wrists (272M1010EWL)
- Magid Workwear and Protective Clothing