Shop All Disposable Aprons
Magid
EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK
Mfr # 120B
Zoro # G507469468
product price: $178.99
/pk 500, $0.36/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Seam Style No Seams
- Material Polyethylene
- Grommet Type Aprons
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 120B
- Zoro # G507469468
- Country of Origin China
- Category Disposable Aprons
Dimensions
Size | 32" x 55" |
Details
Thickness | 2 mil |
Seam Style | No Seams |
Item | Disposable Clothing |
Material | Polyethylene |
Grommet Type | Aprons |
Color | Blue |
Closure Type | Tie |
Description
Magid EconoWear 120 Disposable Polyethylene Apron is 32 x 55, 2 mil thick with binding ties and is USDA accepted for food handling 500 aprons per case
- •2 mil. thick
- •Polyethylene apron
- •Disposable
- •32" x 55"
- •Binding ties
- •USDA accepted for food handling
- •500 eaches per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, XL (Size 10), 1 Pair (2076-XL (10))
- ELLIOTT SPECIALTY PRODUCTS 18 FR Nomex III Sleeves (100)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1297)
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1036)
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120W)
- MAGID EconoWear Poly Plus 28 x 36 Poly Plus Bib Apron (A9P)
- MAGID EconoWear Lite N Kool 27 x 36 Polypropylene Bib Apron (A92)
- MAGID EconoWear 2 Mil 28 x 45 Polyethylene Bib Apron, 100PK (DA2845B)
- POLYCO Gown, Regular XL, 55 In. L, 38 In. W, PK50 (42480)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 6 mil, PK12 (UE6B-45)
- CONDOR Coat Sleeve Apron, Blue, XL (1N856)
- Magid Workwear and Protective Clothing