Shop All Disposable Shoe Covers
Magid
EconoWear 15 Tyvek Boot Covers
Mfr # SC167
Zoro # G207466422
product price: $6.19
/pr
Sold in multiples of 25 for $154.75
$154.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tyvek
- Color White
- Closure Type Elastic
- Seam Style Serged
- Industry Type Shoe Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SC167
- Zoro # G207466422
- Country of Origin United States
- Category Disposable Shoe Covers
Details
Item | Disposable Clothing |
Material | Tyvek |
Color | White |
Closure Type | Elastic |
Seam Style | Serged |
Industry Type | Shoe Covers |
Description
Magid EconoWear SC167 boot covers offer you the protection of Tyvek in a disposable, low cost solution Tyvek fabric is very strong but is nearly impossible for the average person to tear, but can easily be cut with scissors or other sharp objects These kneehigh boot covers provide extra room and protection over lowrise shoe covers
- •Knee-high boot covers
- •Tyvek fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" wide x 60yd Violet Labeling Tape (T-750-Violet)
- LYLE Decal Danger High Voltage, 5"x3-1/2", LCU4-0407-ND_5X3.5 (LCU4-0407-ND_5X3.5)
- STI Smoke and Acoustic Pthwy Device, 20 in. W (NEZDP433)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XXL (SC11GY-XXL)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XL (SC11GY-XL)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XXXL (SC11GY-XXXL)
- MAGID EconoWear Lite N Kool Polypropylene Shoe Covers (SC91-XL)
- MAGID EconoWear Polypropylene Coated Shoe Covers, L (SC92B-L)
- MAGID EconoWear KneeHigh Tyvek Boot Covers with PVC Soles, XXXL (SC116-XXXL)
- DUPONT Boot Covers, M, White, Tyvek � IsoClean �, Elastic (IC444SWHMD02000B)
- Magid Workwear and Protective Clothing