Shop All Disposable Aprons
Magid
EconoWear 125 Mil 28 x 45 Polyethylene Bib Apron, 100bag, 100PK
Mfr # 118W
Zoro # G807469793
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Tie
- Seam Style No Seams
- Material Polyethylene
- Color White
- Size 28" x 45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 118W
- Zoro # G807469793
- Country of Origin China
- Category Disposable Aprons
Dimensions
Size | 28" x 45" |
Details
Closure Type | Tie |
Seam Style | No Seams |
Item | Disposable Clothing |
Material | Polyethylene |
Color | White |
Grommet Type | Aprons |
Thickness | 1.75 mil |
Description
Magid 117W118W EconoWear White Disposable Polyethylene Apron is 28 x 45, with binding ties and is USDA accepted for food handling 100 per bag
- •White
- •Polyethylene apron
- •Disposable
- •28" x 45"
- •Binding ties
- •USDA accepted for food handling
- •100 eaches per bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Roof Leak Diverter, Translucent, 5.27 lb. (TLS463-TR)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, XL, Fits Chest 48" (600-GR-XL)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206064)
- WATSON GLOVES Lined Winter Convict The Breakdown - Xlarge PR (91051-X)
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120W)
- MAGID EconoWear Lite N Kool 27 x 36 Polypropylene Bib Apron (A92)
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120B)
- MAGID EconoWear White 28 x 45 2 Mil Disposable Polyethylene Apron, 5bag, 100PK (DA2845W)
- MAGID EconoWear 2 Mil 28 x 45 Polyethylene Bib Apron, 100PK (DA2845B)
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 (TY273BWH000100VP)
- KIMTECH Liquid Barrier Gown, LowLint, BL, S/M, PK10 (47992)
- Magid Disposable Aprons