Ear Plugs, 500 PK
Mfr # IHP32RF
Zoro # G707465727
Key Features
- Material Polyurethane Foam
- Ear Muff Style Uncorded
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Plugs |
Material | Polyurethane Foam |
Ear Muff Style | Uncorded |
Description
With a high NRR 32 rating, Magid E2 IHP32 Disposable Tapered Earplugs provide superior protection against harmful noises, keeping workers safe from hearing damage while on the job Made from soft, hypoallergenic polyurethane foam, E2 Disposable Earplugs feature a flexible, tapered shape that fits the contours of the ear canal for a custom and comfortable fit the whole day long Their fluorescent orange coloring ensures the E2 Earplugs are seen more easily during safety checks, and the corded E2 IHP32C Earplugs also features a red PVC cord for enhanced visibility and reduced loss
- •Tapered earplug design fits snugly in the ear for long-lasting comfort
- •Soft, non-irritating polyurethane foam material
- •Noise Reduction Rating (NRR) 32 dB, CSA Class AL
- •Hi-visibility orange color simplifies worker compliance check
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger High Voltage Sign (D49P)
- MARCOM Marcom Training Booklet: Winter Safety, Includes One-Page Quiz, English/Spanish, PK15 (B000WIN0EM)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1021)
- GUARDIAN EQUIPMENT Shock Absorbing Lanyard, 6 ft., Yellow (01220)
- MAGID Ear Plugs, 100 PK (IHP400RSC)
- MAGID Ear Plugs, 200 PK (IHP932CJ)
- MAGID Ear Plugs, 100 PK (IHP400RC)
- MAGID Ear Plugs, 50 PK (IHP27CPH)
- MAGID Ear Plugs, 200 PK (IHP32)
- MAGID Ear Plugs, 100 PK (IHP27C)
- 3M E-A-R Ear Plugs, 200 PK (10080529110593)
- Magid Ear Plugs