Ear Plugs, 50 PK
Mfr # IHP27CPH
Zoro # G307465684
Key Features
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR 27
- Color Red
- Ear Plug Size One Size Fits All
- Ear Plug Packaging Individual Pkg.Poly Bags
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 27 |
Color | Red |
Ear Plug Packaging | Individual Pkg.Poly Bags |
Material | PVC |
Cord Color | Red |
Metal Detectable | No |
Standards | ANSI S.3.19-1974 |
Cord Material - Hearing Protection | Vinyl |
Ear Muff Style | Corded |
Description
Magid's E2 Reusable Earplugs with a Hardcase combine cost competitive pricing with innovative long lasting features to create the most efficient performing hearing protection available With an NRR of 27, E2 Reusable Earplugs keep ears safe and sound, use after use The plug's flexible tripleflange design assures a multisurface seal across a wide range of ear canal sizes as it conforms to the ear for a custom fit E2 Reusable Earplugs feature a red, single construction design and are quality crafted using soft, nonirritating PVC for comfortable wear hour after hour E2 Reusable Earplugs feature a washable design that improves hygiene and extends long term wear by allowing for multiple uses Their bright red color makes for easy identification during safety checks Includes a plastic carrying case that can be easily attached to a belt loop for quick access One pair with hard carrying case individually packaged in sealed poly bag with 50 pairs per dispenser
- •High NRR of 27
- •Superior protection and comfort
- •Convenient carrying case
- •Bright color means high compliance
- •Individually packaged one pair with hard case
- •50 pairs per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Chambray Short-Sleeve Shirt, Dark Tan Chambray, XL, REG (104369-256XLREG)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 9 1 pc, 6PK (840492)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 9, 1 PR (N8-09)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2076-S (7))
- MAGID Ear Plugs, 500 PK (IHP32RF)
- MAGID Ear Plugs, 100 PK (IHP27WC)
- MAGID Ear Plugs, 200 PK (IHP932J)
- MAGID Ear Plugs, 100 PK (IHP400RC)
- MAGID Ear Plugs, 200 PK (IHP532C)
- MAGID Ear Plugs, 100 PK (IHP400RSC)
- Magid Hearing Protection