Ear Plugs, 200 PK
Mfr # IHP932J
Zoro # G807465740
Key Features
- Material Polyurethane Foam
- Standards ANSI S.3.19-1974
- Metal Detectable No
- Ear Muff Style Uncorded
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Plugs |
Material | Polyurethane Foam |
Standards | ANSI S.3.19-1974 |
Metal Detectable | No |
Ear Muff Style | Uncorded |
Description
Magid's E2 IHP932J Disposable Foam Earplugs are so comfortable, your employees won't want to throw them away, and so economical, you won't care when they do With a high NRR 32 rating, E2 Disposable Earplugs provide superior protection against harmful noises, keeping workers safe from hearing damage while on the job Made from soft, hypoallergenic polyurethane foam, E2 Disposable Earplugs feature a flexible, tapered shape and jumbo size that fits the contours of larger ear canals for a custom and comfortable fit the whole day long Their fluorescent orange coloring ensures the E2 Earplugs are seen more easily during safety checks, and the corded E2 IHP932CJ Earplugs also features a red PVC cord for enhanced visibility and reduced loss Pair of earplugs conveniently packaged in poly bag with 200 pairs included per dispenser
- •Tapered earplug design fits snugly in the ear for long-lasting comfort
- •Soft, non-irritating polyurethane foam material
- •Noise Reduction Rating (NRR) 32 dB, CSA Class AL
- •Hi-visibility orange color simplifies worker compliance checks
- •200 pairs per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Yellow Anti-Scratch (48-73-2121)
- TR INDUSTRIAL Forestry Safety Helmet and Hearing Protection System, Yellow (TR88011-YL)
- HY-KO Beware Of Dog Sign 10" x 14", 5PK (A20542)
- LABELMASTER Flammable Liquid Placard 1170, PK25 (ZEZ21170)
- MAGID Ear Plugs, 100 PK (IHP27C)
- MAGID Ear Plugs, 200 PK (IHP932CJ)
- MAGID Ear Plugs, 100 PK (IHP400RSC)
- MAGID Ear Plugs, 100 PK (IHP27)
- MAGID Ear Plugs, 200 PK (IHP532C)
- MAGID Ear Plugs, 100 PK (IHP400RC)
- MOLDEX SparkPlugs Ear Plugs in PlugStation Dispenser, 250PK (HNG193)
- Magid Hearing Protection