Shop All Ear Plugs
Magid
Ear Plugs, 200 PK
Mfr # IHP732
Zoro # G107465778
product price: $28.99
/pk 200, $0.14/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 32
- Ear Plug Size One Size Fits All
- Ear Muff Style Uncorded
- Ear Plug Packaging Idv. Poly Bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 32 |
Ear Muff Style | Uncorded |
Ear Plug Packaging | Idv. Poly Bags |
Material | Polyurethane Foam |
Standards | ANSI S.3.19-1974 |
Description
Magid's E2 IHP732 disposable foam pink ear plugs are made from soft, hypoallergenic polyurethane foam, featuring a tapered design that provides a secure, comfortable fit With a high noise reduction rating NRR of 32, this plug offers some of the most advanced hearing protection on the market Moreover, the plugs' bright pink color makes them highly visible during compliance checks 200 pairs per dispenser
- •NRR 32
- •Superior protection and comfort
- •Convenient dispensing options
- •Bright pink color
- •200 pairs per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Hot Surface Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0100-RD_10x7)
- RUBBERMAID COMMERCIAL Caution Wet Floor Sign, 11 x 12 x 25, Bright Yellow, PK6, 6PK (FG611277YEL)
- TENSABARRIER Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- NMC Large Format Notice All Visitors Must Check In At Project Office Sign, N223RC (N223RC)
- MAGID Ear Plugs, 200 PK (IHP932CJ)
- MAGID Ear Plugs, 100 PK (IHP27C)
- MAGID Ear Plugs, 100 PK (IHP27WC)
- MAGID Ear Plugs, 200 PK (IHP32)
- MAGID Ear Plugs, 500 PK (IHP32RF)
- MAGID Ear Plugs, 100 PK (IHP100C)
- 3M 3M Personal Safety Division 247-340-4007 E-A-R Ultrafit Metal Detectable Corded Earplugs; Hearing Conservation 340-4007 In Poly Bag 400 Pr-Case (247-340-4007)
- Magid Hearing Protection