Ear Plugs, 200 PK
Mfr # IHP532C
Zoro # G407465768
Key Features
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 32
- Color Blue
- Ear Plug Size One Size Fits All
- Cord Color Blue
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 32 |
Color | Blue |
Cord Color | Blue |
Standards | ANSI S.3.19-1974 |
Metal Detectable | Yes |
Ear Muff Style | Corded |
Ear Plug Packaging | Idv. Poly Bags |
Material | Polyurethane Foam |
Description
Magid's E2 IHP532C disposable earplugs are the first metal detectable earplugs in the E2 Line These earplugs are the ideal choice for the food processing industry where retention and detection are crucial Made from soft, hypoallergenic polyurethane foam, E2 IHP532C Earplugs feature bright blue plugs and cord with a metal ball securely embedded in each plug for easy detection Featuring a high NRR 32 dB rating like its siblings the IHP32 and IHP32C, the IHP532C offers exceptional hearing protection at a great value Packaged one pair per individual poly bag with 200 pairs per dispenser
- •Metal-detactable for use in food processing
- •Superior protection and comfort
- •Corded for increased retention
- •Convenient dispensing options
- •Bright blue color easily detected
- •200 pairs per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2005-50)
- MOLDEX Ear Plug Dispenser Tray (0601)
- ERB SAFETY Bump Cap Insert, Compatible with 6-panel Baseball Cap, Venting, Fits Hat Size 6 3/4 to 7 3/4, Black (19402)
- EDWARDS SIGNALING Remote Relay Module, H 3 3/8 x W 2 3/4 In (FSRRM24)
- MAGID Ear Plugs, 100 PK (IHP100C)
- MAGID Ear Plugs, 200 PK (IHP932CJ)
- MAGID Ear Plugs, 200 PK (IHP932J)
- MAGID Ear Plugs, 100 PK (IHP27)
- MAGID Ear Plugs, 100 PK (IHP27WC)
- MAGID Ear Plugs, 100 PK (IHP27C)
- ISOTUNES Foam, Silicone Hearing Protection, 29 dB (IT-04)
- Magid Hearing Protection