Ear Plugs, 100 PK
Mfr # IHP400RC
Zoro # G907465763
Key Features
- Ear Muff Style Corded
- Material Thermoplastic
- Cord Color Red
- Standards ANSI S.3.19-1974
- Cord Material - Hearing Protection Nylon
Product Information
Details
Item | Ear Plugs |
Ear Muff Style | Corded |
Material | Thermoplastic |
Cord Color | Red |
Standards | ANSI S.3.19-1974 |
Cord Material - Hearing Protection | Nylon |
Description
The Magid E2 regularsized reusable earplugs are made from TPR material with a fixed stem and nylon removable chord to deliver today's workers the comfort, fit, attenuation and convenience they demand at industryleading pricing These red earplugs feature a quadruple flange design that creates a multisurface seal and delivers high NRR 27dB protection A nylon removable cord conveniently keeps earplugs in place and prevents loss, and they are washable with soap and water for repeated use to extend the product lifecycle and value These E2 Reusable Earplugs are ideal for applications such as assemblymanufacturing, construction, automotive and more 100 pairs per dispenser
- •Quadruple flange design creates a multi-surface seal
- •Noise Reduction Rating (NRR) 27 dB, CSA Class AL
- •Soft, pliable thermoplastic rubber (TPR) earplug material provides long-term comfort with every wear
- •Fixed stem simplifies insertion/removal and ensures attenuation and best fit
- •Bright plug and cord colors enhance visibility during compliance checks
- •Nylon removable cord conveniently keeps earplugs in place and prevents loss
- •Reusable earplugs are washable with soap and water for repeated use
- •100 pairs per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, General Purpose, XL, PR (3071-XL (10))
- GVS-RPB RPB Safety Nova 2000 Side Wings, For Glasses, Medium (NV2010G)
- MCR SAFETY Garments, Classic, .35mm, PVC/Poly, Elastic Pant, (200PWX4)
- TILLMAN Stick Welding Gloves, Cowhide Palm, PR (1018)
- MAGID Ear Plugs, 500 PK (IHP32RF)
- MAGID Ear Plugs, 100 PK (IHP27C)
- MAGID Ear Plugs, 100 PK (IHP27)
- MAGID Ear Plugs, 200 PK (IHP932CJ)
- MAGID Ear Plugs, 100 PK (IHP100C)
- MAGID Ear Plugs, 100 PK (IHP27WC)
- MOLDEX SparkPlugs Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 33 dB, M, 100 Pairs (6615)
- Magid Hearing Protection