Ear Plugs, 100 PK
Mfr # IHP27
Zoro # G407465713
Key Features
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR 27
- Ear Plug Size One Size Fits All
- Ear Muff Style Uncorded
- Standards ANSI S.3.19-1974
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 27 |
Ear Muff Style | Uncorded |
Standards | ANSI S.3.19-1974 |
Material | PVC |
Cord Material - Hearing Protection | Vinyl |
Metal Detectable | No |
Ear Plug Packaging | Idv. Poly Bags |
Description
Magid's E2 Reusable Earplugs combine cost competitive pricing with innovative long lasting features to create the most efficient performing hearing protection available With an NRR of 27, E2 Reusable Earplugs keep ears safe and sound, use after use The plug's flexible tripleflange design assures a multisurface seal across a wide range of ear canal sizes as it conforms to the ear for a custom fit E2 Reusable Earplugs feature a red, single construction design and are quality crafted using soft, nonirritating PVC for comfortable wear hour after hour E2 Reusable Earplugs feature a washable design that improves hygiene and extends long term wear by allowing for multiple uses Their bright red color makes for easy identification during safety checks 100 pairs per dispenser
- •Earplugs are machine washable and can be reused for increased value over time
- •Soft, non-irritating PVC material provides hours of comfort
- •Triple-flange tips insert easily and comfortably into the ear canal
- •Noise Reduction Rating (NRR) 27 dB, CSA Class AL
- •Hi-visibility red color simplifies worker compliance checks
- •100 pairs per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO Bucket Roof Kit: FS185-L/XL, 018-7005, FS870 (019-3025)
- CESTUS Work Gloves , Deep II Gel #3045 PR M (3045 M)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7632/S)
- CARHARTT Roller Buckle Belt, Brown, 46" L, 1-1/2" W (A000556220113)
- MAGID Ear Plugs, 200 PK (IHP932J)
- MAGID Ear Plugs, 200 PK (IHP532C)
- MAGID Ear Plugs, 100 PK (IHP400RC)
- MAGID Ear Plugs, 100 PK (IHP100C)
- MAGID Ear Plugs, 500 PK (IHP32RF)
- MAGID Ear Plugs, 200 PK (IHP32)
- MOLDEX Glide Disposable Corded Ear Plugs, Foam No Roll Twist-In, NRR 30 dB, Optional Cord, 100 Pairs (6945)
- Magid Hearing Protection