Ear Plugs, 100 PK
Mfr # IHP100C
Zoro # G207465753
Key Features
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 27
- Color Red
- Ear Plug Size One Size Fits All
- Cord Material - Hearing Protection Vinyl
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 27 |
Color | Red |
Cord Material - Hearing Protection | Vinyl |
Metal Detectable | No |
Cord Color | Red |
Ear Plug Packaging | Idv. Poly Bags |
Standards | ANSI S.3.19-1974 |
Material | Polyurethane Foam |
Ear Muff Style | Corded |
Description
Magid E2 IHP100 and IHP100C Paddle Plugs feature easygrip paddle grip stems that propel standard hearing protection into a new league of fit, comfort and control Flexible and hypoallergenic, the noroll polyurethane foam tips stay clean and uncontaminated by utilizing a paddle grip design to ease in fitting Simply press in to create a noisereducing seal and experience enduring comfort and protection The bright orange pods and red cords enhance visibility and convenience A high NRR 27 dB makes these the earplugs of choice in chipping, chiseling, drilling, grinding, heavy equipment operations, machining, pouringcasting, power fastening, riveting, sanding and sawing applications 100 pairs per dispenser
- •Soft polyurethane foam plugs provide hours of comfort
- •Foam tips expand to fit the ear canal and deliver high NRR 27dB protection
- •Easy-grip PVC paddles improve hygiene and simplify insertion and removal
- •Hi-visibility colors simplify worker compliance checks
- •Corded version (IHP100C) keeps earplugs close at hand
- •Industry-leading performance offered direct with maximum savings
- •100 pairs per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Filter Sock, Phosphorous Filter, 108 In. L (9456)
- TINGLEY Webdri Rain Jacket, Yellow, 2XL (J31107)
- FIREBOY-XINTEX Xintex CMD6-MBR-R CO Alarm Internal Battery Interconnect - White (CMD6-MBR-R)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 2XL (UHV1004-XXL)
- MAGID Ear Plugs, 100 PK (IHP27)
- MAGID Ear Plugs, 100 PK (IHP27C)
- MAGID Ear Plugs, 200 PK (IHP532C)
- MAGID Ear Plugs, 200 PK (IHP32)
- MAGID Ear Plugs, 100 PK (IHP400RC)
- MAGID Ear Plugs, 100 PK (IHP400RSC)
- MOLDEX Glide Disposable Corded Ear Plugs, Foam No Roll Twist-In, NRR 30 dB, Optional Cord, 100 Pairs (6945)
- Magid Hearing Protection