Shop All Leather Driver's Gloves
Magid
DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XXL, 12PK
Mfr # TB582ET-XXL
Zoro # G407461616
product price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Leather Grade Premium
- Thumb Style Keystone Thumb
- Cuff Style Slip On Cuff
- Glove Hand Style Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TB582ET-XXL
- Zoro # G407461616
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Leather Gloves |
Material | Leather |
Leather Grade | Premium |
Thumb Style | Keystone Thumb |
Cuff Style | Slip On Cuff |
Glove Hand Style | Driver |
Leather Palm Type | Grain |
Description
The RoadMaster TB582ET tan cow grain allleather Drivers gloves feature a keystone thumb for the best fit available in a leather glove This glove comes with a comfortable Thinsulate lining made for working outside in the coldest weather
- •Premium quality cow grain leather
- •Excellent comfort and fit
- •Easy-fitting gunn cut pattern
- •Keystone thumb for best fit available
- •Ideal for a wide variety of applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 46)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, NOTICE No Food Or Drink In This Refrigerator Sign, Landscape (OS-NS-A-710-L-16129)
- ZING Group Lockout Box, Yellow, 10 in. W (7299Y-UN)
- CONDOR Danger Sign, Plastic, Confined Space, 10inW (35GA74)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XL, 12PK (TB582ET-XL)
- MAGID RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, XL, 12PK (B6544E-XL)
- MAGID RoadMaster Unlined Grain Cowhide Leather Drivers Gloves, L, 12PK (B6571DE-L)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXXXL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, L, 12PK (BU500-L)
- KINCO Kinco Grain Cowhide Driver Gloves (98-XL)
- Magid Leather Driver's Gloves