Shop All Leather Driver's Gloves
Magid
DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XL, 12PK
Mfr # TB582ET-XL
Zoro # G607461591
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Leather Grade Premium
- Thumb Style Keystone Thumb
- Glove Hand Style Driver
- Cuff Style Slip On Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # TB582ET-XL
- Zoro # G607461591
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Gloves |
Material | Leather |
Leather Grade | Premium |
Thumb Style | Keystone Thumb |
Glove Hand Style | Driver |
Cuff Style | Slip On Cuff |
Leather Palm Type | Grain |
Description
The RoadMaster TB582ET tan cow grain allleather Drivers gloves feature a keystone thumb for the best fit available in a leather glove This glove comes with a comfortable Thinsulate lining made for working outside in the coldest weather
- •Premium quality cow grain leather
- •Excellent comfort and fit
- •Easy-fitting gunn cut pattern
- •Keystone thumb for best fit available
- •Ideal for a wide variety of applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Blue, M, PR (3033-M (8))
- BULLARD Cooling Packs, Universal (ISO2P)
- LINCOLN ELECTRIC Welding Jacket (K2985-XL)
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216415)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XXL, 12PK (TB582ET-XXL)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-L)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, L, 12PK (BU500-L)
- MAGID RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, L, 12PK (B6544E-L)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- MAGID RoadMaster Unlined Grain Cowhide Leather Drivers Gloves, S, 12PK (B6571DE-S)
- CONDOR Leather Drivers Gloves, Goatskin, S, PR (1VT49)
- Magid Gloves & Hand Protection