DuraMaster TB534EPPK Kevlar Lined Grain Leather Palm Gloves, 12PK
Mfr # TB534EPPK-XL
Zoro # G508108571
Key Features
- Glove Leather Grade Economical
- Grip Pattern Gunn Cut
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TB534EPPK-XL
- Zoro # G508108571
- Country of Origin United States
- Category Leather Palm Gloves
Details
Glove Leather Grade | Economical |
Grip Pattern | Gunn Cut |
Description
Magid's DuraMaster TB534EPPK leather palm patch glove features a grain cow leather palm with a doublelayer patch sewn on to the area of highest wear The doublepalm means a longer life for the glove, saving you money in the long run This glove also features a knit Kevlar liner, making it perfect for jobs requiring extra cutresistance The TB534EPPK Kevlar lined work gloves use grain leather that is durable, costeffective and is superior to split leather in repelling liquid in wet or outdoor applications This longlasting glove is sewn into a gunn cut pattern with a wing thumb for a natural fit, and a leather knuckle strap for added protection and improved wear in that vulnerable spot
- •Quality cow grain leather palm
- •Cut-resistant Kevlar liner
- •Double-layer leather palm patch
- •2 1/2" waterproof safety cuff
- •Knuckle strap means added longevity
- •Elastic on back for a snug fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter and Regulating Panel (W-2806)
- MIDWEST CAN GAL RED Poly Gas Can (1210)
- HONEYWELL NORTH Cartridge, Threaded, OV, CL, HC, SD, HF, HS, CD, Yellow, 1 PR, NIOSH (N75003L)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1064-NP_14X10 (U5-1064-NP_14X10)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, L, 12PK (PGP05T-L)
- MAGID DuraMaster Standard Cow Split Leather Palm wKnit Cuff, 12PK (TK6)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, XL, 12PK (B580E-XL)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, L, 12PK (B580E-L)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743L)
- MAGID Clean King TB23E Select Cow Split Leather Palm wPE Cuff, S, 12PK (TB23E-S)
- CONDOR Leather Gloves, L, Gray/Blue, PR (20GZ01)
- Magid Leather Palm Gloves