DuraMaster TB514E Standard Cow Grain Palm wRubberized Cuff, XL, 12PK
Mfr # TB514E-XL
Zoro # G607469399
Key Features
- Color Tan
- Thumb Style Straight Thumb
- Cuff Material Rubberized
- Grip Pattern Gunn Cut
- Glove Hand Style Leather Palm
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TB514E-XL
- Zoro # G607469399
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Details
Color | Tan |
Thumb Style | Straight Thumb |
Cuff Material | Rubberized |
Grip Pattern | Gunn Cut |
Glove Hand Style | Leather Palm |
Description
The DuraMaster Magid TB514E rubberized safety cuff gloves feature formfitting cow grain leather in its comfortable palm Grain leather is durable, costeffective and superior to split leather in repelling liquid in wet or outdoor applications This style features several protection and durabilityenhancing features, such as full leather index fingers, leather tips, and a leather knuckle strap For improved wear, the TB514E cow grain work glove features an inner layer of elastic at the wrist This dependable glove also features a rubberized safety cuff and wing thumb to provide the maximum in safety and comfort
- •Select cow grain leather palm
- •Inside elastic at wrist
- •Easy-fitting gunn cut pattern
- •Wing thumb, seamless index finger
- •2 1/2" safety cuff for added protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (93860S)
- NMC Danger Chemical Storage Area Sign, D240RB (D240RB)
- SIGNMISSION No Parking On Grass 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Keep Off Grass - NoPkG (A-1218 Keep Off Grass - NoPkG)
- MOLDEX MOLDEX 2310 N99 Particulate Welding Respirator (2310 N99)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, M, 12PK (B580E-M)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, M, 12PK (PGP05T-M)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, L, 12PK (B580E-L)
- MAGID Top Gunn Premium Cow Split Full LeatherRubberized Cuff, 12PK (T373BK)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXL)
- MAGID Top Gunn T374DPG Select Cow Split Full Leather DoublePalm, L, 12PK (T374DPG-L)
- KLEIN TOOLS Cowhide Leather Gloves, Medium (60603)
- Magid Leather Palm Gloves