Shop All Leather Palm Gloves
Magid
DuraMaster T6573LGEV Unlined Full Cow Grain Leather Glove, 12PK
Mfr # T6573LGEV-10
Zoro # G507461646
product price: $167.99
/pk 12, $14.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Gunn Cut
- Glove Style Leather Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T6573LGEV-10
- Zoro # G507461646
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | 10 |
Details
Pattern | Gunn Cut |
Glove Style | Leather Palm |
Item | Leather Gloves |
Description
The sturdy T6573LGEV is an extremely comfortable grain leather glove and features the added durability of Kevlar threading Formfitting and comfortable, this style features grain leather in the palms, thumbs and fingers This glove adds additional protection in the form of a 5 split leather gauntlet cuff Fortified with Kevlar thread for added durability and wear, the T6573LGEV is an excellent choice for any industry
- •Grain cowskin leather on palm, back
- •5" split leather gauntlet cuff
- •Easy-fitting gunn cut pattern
- •Kevlar stitching for added durability
- •Sizes stamped on cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Goggle Retainer, For Use With Hard Caps Black (459458)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-D)
- BUENA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7162-A-19)
- HAWS Dust Cap, Use with 3RVJ1 (9091)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743XXL)
- MAGID DuraMaster Standard Cow Split Leather Palm wKnit Cuff, 12PK (TK6)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXL)
- MAGID Clean King TB23E Select Cow Split Leather Palm wPE Cuff, S, 12PK (TB23E-S)
- MAGID Top Gunn T6370G Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370B)
- MAGID Top Gunn Premium Cow Split Full LeatherRubberized Cuff, 12PK (T373BK)
- MCR SAFETY Leather Palm Gloves, Pigskin, XL, PR (19251XL)
- Magid Leather Palm Gloves