Shop All Leather Palm Gloves
Magid
DuraMaster T6573GKEV Unlined Standard Cow Grain Full Leather
Mfr # T6573GKEVRHO-10
Zoro # G008110180
product price: $6.85
/ea
Sold in multiples of 12 for $82.20
$82.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Cuff Material Leather
- Design 3.5in Cow split cuff size stamp on cuff kevlar sewn
- Glove Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T6573GKEVRHO-10
- Zoro # G008110180
- Country of Origin China
- Category Leather Palm Gloves
Details
Color | Tan |
Cuff Material | Leather |
Design | 3.5in Cow split cuff size stamp on cuff kevlar sewn |
Glove Leather Grade | Premium |
Description
The sturdy T6573GKEVRHO is an extremely comfortable grain leather glove and features the added durability of Kevlar threading Formfitting and comfortable, this style features grain leather in the palms, thumbs and fingers This glove adds additional protection in the form of a 35 split leather gauntlet cuff Fortified with Kevlar thread for added durability and wear, the T6573GKEVRH09 is an excellent choice for any industry
- •Grain cowskin leather on palm, back
- •3.5" split leather gauntlet cuff
- •Easy-fitting gunn cut pattern
- •Kevlar stitching for added durability
- •Sizes stamped on cuff
- •For right hand only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTX Mens Tactical Polo, Black, Shrt Sleeve, 2XL (VTX4000BKP)
- BRADY Numbers and Letters Labels, PK 10 (5100P-0)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, M, PR (1485-4)
- KAREWEAR Finger Guards, Split Leather, M, PK10 (TX 7009 PK M)
- MAGID Clean King TB23E Select Cow Split Leather Palm wPE Cuff, S, 12PK (TB23E-S)
- MAGID DuraMaster G16LEA Machine Knit Cow Split Leather Palm Glove, 12PK (G16LEA9)
- MAGID DuraMaster G16LEA Machine Knit Cow Split Leather Palm Glove, 12PK (G16LEA7)
- MAGID DuraMaster TB525E Select Cow Grain Leather Palm wPE Cuff, XXL, 12PK (TB525E-XXL)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, XL, 12PK (PGP40T-XL)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, XL, 12PK (PGP05T-XL)
- ENDURA Gloves, White, 2XL Glove Size, PR (365DLX2XXL)
- Magid Gloves & Hand Protection