Shop All Leather Palm Gloves
Magid
DuraMaster T6573GKEV Unlined Standard Cow Grain Full Leather
Mfr # T6573GKEVLHO-9
Zoro # G208110171
product price: $6.85
/ea
Sold in multiples of 12 for $82.20
$82.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Material Leather
- Grip Pattern Gunn Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T6573GKEVLHO-9
- Zoro # G208110171
- Country of Origin China
- Category Leather Palm Gloves
Details
Cuff Material | Leather |
Grip Pattern | Gunn Cut |
Description
The sturdy T6573GKEVLHO is an extremely comfortable grain leather glove and features the added durability of Kevlar threading Formfitting and comfortable, this style features grain leather in the palms, thumbs and fingers This glove adds additional protection in the form of a 35 split leather gauntlet cuff Fortified with Kevlar thread for added durability and wear, the T6573GKEVLHO is an excellent choice for any industry
- •Left hand only
- •Grain cowskin leather on palm, back
- •3.5" split leather gauntlet cuff
- •Easy-fitting gunn cut pattern
- •Kevlar stitching for added durability
- •Sizes stamped on cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Label Number 1", Pk5, DCN11 (DCN11)
- CONDOR 18" Chemical Resistant Gloves, PVC, L, 1 PR (22KA61)
- ROCKY Arctic BearClaw GORE-TEX Waterproof Insulated Outdoor Boot, 11WI (FQ0009455)
- KEEN 6-Inch Work Boot, D, Brown (1021467)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXL)
- MAGID DuraMaster TG525E Select Cow Grain Leather PalmRubberized Cuff, XXL, 12PK (TG525E-XXL)
- MAGID DuraMaster Standard Cow Split Leather Palm wKnit Cuff, 12PK (TK6)
- MAGID Top Gunn Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370G)
- MAGID HandMaster MECH101 Synthetic Leather Palm Mechanics Gloves (MECH101L)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, XL, 12PK (PGP05T-XL)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, L (902L)
- Magid Leather Palm Gloves