Shop All Leather Palm Gloves
Magid
DuraMaster T6573GKEV Unlined Standard Cow Grain Full Leather
Mfr # T6573GKEVLHO-11
Zoro # G808110175
product price: $7.19
/ea
Sold in multiples of 12 for $86.28
$86.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Glove Leather Grade Premium
- Cuff Material Leather
- Design 3.5in Cow split cuff size stamp on cuff kevlar sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T6573GKEVLHO-11
- Zoro # G808110175
- Country of Origin China
- Category Leather Palm Gloves
Details
Color | Tan |
Glove Leather Grade | Premium |
Cuff Material | Leather |
Design | 3.5in Cow split cuff size stamp on cuff kevlar sewn |
Description
The sturdy T6573GKEVLHO is an extremely comfortable grain leather glove and features the added durability of Kevlar threading Formfitting and comfortable, this style features grain leather in the palms, thumbs and fingers This glove adds additional protection in the form of a 35 split leather gauntlet cuff Fortified with Kevlar thread for added durability and wear, the T6573GKEVLHO is an excellent choice for any industry
- •Left hand only
- •Grain cowskin leather on palm, back
- •3.5" split leather gauntlet cuff
- •Easy-fitting gunn cut pattern
- •Kevlar stitching for added durability
- •Sizes stamped on cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 7, PR (S10LXPB-7)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 90331-PK (90331-PK)
- 212 PERFORMANCE Bell Shape 33 dB NRR Disposable Foam Corded Ear Plugs, 100-Pair Box (HPD05)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, L, 12PK (PGP40T-L)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, M, 12PK (B580E-M)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743XL)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXXXL)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXL)
- MAGID HandMaster MECH101 Synthetic Leather Palm Mechanics Gloves (MECH101L)
- CONDOR Leather Gloves, Goatskin, Blue/White, S, PR (2MDD9)
- Magid Gloves & Hand Protection