Shop All Leather Palm Gloves
Magid
DuraMaster T6573GKEV Unlined Standard Cow Grain Full Leather, 12PK
Mfr # T6573GKEV-9
Zoro # G807469656
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Glove Style Full Leather
- Pattern Gunn Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # T6573GKEV-9
- Zoro # G807469656
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | 9 |
Details
Item | Leather Gloves |
Color | Tan |
Glove Style | Full Leather |
Pattern | Gunn Cut |
Description
The sturdy T6573GKEV is an extremely comfortable grain leather glove and features the added durability of Kevlar threading Formfitting and comfortable, this style features grain leather in the palms, thumbs and fingers This glove adds additional protection in the form of a 35 split leather gauntlet cuff Fortified with Kevlar thread for added durability and wear, the T6573GKEV is an excellent choice for any industry
- •Grain cowskin leather on palm, back
- •3.5" split leather gauntlet cuff
- •Easy-fitting gunn cut pattern
- •Kevlar stitching for added durability
- •Sizes stamped on cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Slow We Love Our Children Y/B Sign 12" x 18", 5PK (A25001)
- NEVS Printed Chart Labels -Room #, Doctor 1-3/8" x 5-3/8" White w/Black (NRBP-WHITE)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 2X-Large (PW9230XXL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (219TWRS-Z7/6FTGN)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXL)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, XL, 12PK (PGP05T-XL)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XS)
- MAGID TREX Windstorm Series TRX747 Goatskin Leather Palm Impact GloveCut Level A6 Palm A4 Back (TRX747S)
- MAGID HandMaster MECH101 Synthetic Leather Palm Mechanics Gloves (MECH101L)
- MAGID Clean King TB23E Select Cow Split Leather Palm wPE Cuff, M, 12PK (TB23E-M)
- BDG Leather Gloves, Cowhide Palm (40-9-173TFLW)
- Magid Gloves & Hand Protection