Shop All Leather Palm Gloves
Magid
DuraMaster T6573GKEV Unlined Standard Cow Grain Full Leather, 12PK
Mfr # T6573GKEV-10
Zoro # G507469307
product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Pattern Gunn Cut
- Glove Style Full Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T6573GKEV-10
- Zoro # G507469307
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | 10 |
Details
Item | Leather Gloves |
Color | Tan |
Pattern | Gunn Cut |
Glove Style | Full Leather |
Description
The sturdy T6573GKEV is an extremely comfortable grain leather glove and features the added durability of Kevlar threading Formfitting and comfortable, this style features grain leather in the palms, thumbs and fingers This glove adds additional protection in the form of a 35 split leather gauntlet cuff Fortified with Kevlar thread for added durability and wear, the T6573GKEV is an excellent choice for any industry
- •Grain cowskin leather on palm, back
- •3.5" split leather gauntlet cuff
- •Easy-fitting gunn cut pattern
- •Kevlar stitching for added durability
- •Sizes stamped on cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (19365)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xxxlarge PR (9547TPR-XXXL)
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow (BT30YP)
- PARTNERS BRAND Convoluted Foam Sets, 12" x 12" x 2", Charcoal, 24/Sets per Case (FCSC12122)
- MAGID T-Rex Windstorm Goatskin Leather Palm Impact Glove & A4, 2Xl (TRX747XXL)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, M, 12PK (PGP05T-M)
- MAGID PGP75T Prograde Plus Grain Sheepskin Leather Palm Mechanic's Gloves, 12PK (PGP75TL)
- MAGID DuraMaster TB715IEWB Standard Split Leather Palm wStarched Cuff, 12PK (TB715IEWBXL)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- MAGID Top Gunn Select Double Leather Palm wRubberized Cuff, 12PK (TG255EDP)
- CONDOR Leather Gloves, Split/Double, S, PR (2MDD5)
- Magid Gloves & Hand Protection