Shop All Leather Palm Gloves
Magid
DuraMaster Standard Cow Split Palm wRubberized Cuff, 12PK
Mfr # TB727IE
Zoro # G307469569
product price: $43.29
/pk 12, $3.61/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Large
- Color Gray
- ANSI/ISEA Puncture Level 2
- Cuff Material Rubberized
- Grip Pattern Gunn Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TB727IE
- Zoro # G307469569
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | Large |
Details
Color | Gray |
ANSI/ISEA Puncture Level | 2 |
Cuff Material | Rubberized |
Grip Pattern | Gunn Cut |
Glove Hand Style | Leather Palm |
Description
Magid's DuraMaster TB727IE is a cow shouldersplit leatherpalm glove bestsuited for tough, rugged jobs This style features several protection and durabilityenhancing features, such as full split leather index fingers, leather tips, and a leather knuckle strap The TB727IE doesn't skimp on comfort, either, featuring a rubberized wrist, gunncut pattern, a striped denim back and rubberized safety cuff These features, along with the low prices you expect from Magid, make the Duramaster TB727IE a comfortable and durable choice for general purpose hand protection
- •Cowskin shoulder split leather palm
- •2 1/2" denim safety cuff
- •Easy-fitting gunn cut pattern
- •Leather tips and knuckle strap
- •Elastic wrist for comfortable fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon, Blue, 4-29/32" H (6262B)
- KONTROL KUBE Airbase, 18-1/4inLx26-1/4inWx24-5/8inH (6542-U)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWGD106XXL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 44)
- MAGID Top Gunn T6370G Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370B)
- MAGID Clean King TB23E Select Cow Split Leather Palm wPE Cuff, 12PK (TB23E-J)
- MAGID HandMaster MECH101 Synthetic Leather Palm Mechanics Gloves (MECH101L)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, M, 12PK (PGP40T-M)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, L, 12PK (PGP40T-L)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- CONDOR Leather Gloves, Red Striped, L, PR (1AD97)
- Magid Leather Palm Gloves