DuraMaster Select Cow Split Leather Palm wPE Cuff, 12PK
Mfr # TB625E
Zoro # G008110173
Key Features
- Color Gray
- Design Full leather index finger tips knuckle strap
- Cuff Material Polyethylene
- Glove Leather Grade Regular
- Grip Pattern Gunn Cut
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TB625E
- Zoro # G008110173
- Country of Origin China
- Category Leather Palm Gloves
Details
Color | Gray |
Design | Full leather index finger tips knuckle strap |
Cuff Material | Polyethylene |
Glove Leather Grade | Regular |
Grip Pattern | Gunn Cut |
Description
Magid's Duramaster TB625E is a select split leatherpalm glove bestsuited for tough, rugged jobs This select heavyweight gunn pattern glove features several protection and durabilityenhancing features, such as full split leather index fingers, leather tips, and a leather knuckle strap The rugged leather DuraMaster Palm gloves also feature a rubberized wrist, gunncut pattern, and a striped plastic safety cuff These features, along with the low prices you expect from Magid, make the Duramaster TB625E a comfortable and durable choice for general purpose hand protection,
- •Select heavy cow split leather palm
- •2 1/2" plastic safety cuff
- •Easy-fitting gunn cut pattern
- •Leather tips and knuckle strap
- •Elastic wrist for comfortable fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Mirror Anti-Scratch (2VLA4)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40070)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP41)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-1000-422)
- MAGID Top Gunn Premium Cow Split Full LeatherRubberized Cuff, 12PK (T373BK)
- MAGID DuraMaster Shoulder Split Leather Palm Gloves, 12PK (TG725IE)
- MAGID Top Gunn Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370G)
- MAGID DuraMaster T6573GKEV Unlined Standard Cow Grain Full Leather (T6573GKEVLHO-9)
- MAGID HandMaster MECH101 Synthetic Leather Palm Mechanics Gloves (MECH101L)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, L, 12PK (PGP40T-L)
- MCR SAFETY Shoulder Leather Palm XXL, PK12 (1200XXL)
- Magid Gloves & Hand Protection