Shop All Leather Palm Gloves
Magid
DuraMaster Select Cow Split Leather Palm wKnit Cuff, 12PK
Mfr # TK8
Zoro # G907466371
product price: $29.79
/pk 12, $2.48/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Large
- Thumb Style Straight Thumb
- Grip Pattern Clute Cut
- Glove Hand Style Leather Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TK8
- Zoro # G907466371
- Country of Origin Bangladesh
- Category Leather Palm Gloves
Dimensions
Glove Size | Large |
Details
Thumb Style | Straight Thumb |
Grip Pattern | Clute Cut |
Glove Hand Style | Leather Palm |
Description
An economical leather palm work glove, the DuraMaster TK8 select cow side work gloves are a costeffective solution for your generalpurpose hand protection needs This durable leather face split palm glove features a full select cow side leather palm and cotton back For superior comfort and fit, the TK8 also features a knit wrist and full leather straight thumb Its Clute cut pattern makes for a comfortable fit, giving this glove performance that will make you forget how inexpensive it is
- •Select side split leather palm
- •Clute cut pattern
- •Striped canvas back
- •Knit wrist cuff for added comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Eyewear Cabinet, White/Clear (CP-075)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210BL)
- KLEEN HANDLER Waterproof TPU Bib Adjustable Neck Apron, White, 11.8 Mil (BLKH-HDS-TPU-AP2W1)
- 3M Filter, Bayonet, P95, Blue, 2 PK, NIOSH (2071)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XS)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, M, 12PK (PGP05T-M)
- MAGID TREX Windstorm Series TRX747 Goatskin Leather Palm Impact GloveCut Level A6 Palm A4 Back (TRX747M)
- MAGID DuraMaster Shoulder Split Leather Palm Gloves, 12PK (TG725IE)
- MAGID Top Gunn T373BK Premium Cow Split Full LeatherRubberized Cuff, 12PK (T373GK)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXXXL)
- WEST CHESTER PROTECTIVE GEAR Leather Palm Gloves, White, Unlined, S, PK12 (500DP-AA/S)
- Magid Leather Palm Gloves