Shop All Leather Palm Gloves
Magid
DuraMaster B580E Insulated Select Pig Grain Leather Palm, M, 12PK
Mfr # B580E-M
Zoro # G907469815
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grip Pattern Gunn Cut
- Glove Coating Material None
- Glove Hand Style Leather Palm
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # B580E-M
- Zoro # G907469815
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Details
Grip Pattern | Gunn Cut |
Glove Coating Material | None |
Glove Hand Style | Leather Palm |
Color | Tan |
Description
Tan pigskin grain leather palm striped back with inside elsastic Thermaruf liner gunn cutt' full leather index finger, tips and knuckle strap wing thumb safety cuff, size XL
- •Premium grade grain pig leather palm
- •Thermatuf lining for great insulation
- •Easy-fitting gunn cut pattern
- •Wing thumb, seamless index finger
- •2 1/2" safety cuff for added protection * Some orders may be shipped with an equivalent glove that has the same performance and function with a slightly different leather color and cotton-canvas back/cuff pattern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BIOTAC)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, 2XL (UHV856OLV-XXL)
- GAME WORKWEAR The Econo Solid Safety Vest, Yellow, Size 5X (I-70)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-4-PK (7227-4-PK)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, L, 12PK (B580E-L)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, XL, 12PK (B580E-XL)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XL)
- MAGID CutMaster H550LEA Hyperon Knit Split Leather Palm Gloves Cut Level A9, 12PK (H550LEA-7)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXXXL)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- BDG Leather Gloves, Cowhide Palm (40-9-173TFLW)
- Magid Leather Palm Gloves