Shop All Leather Palm Gloves
Magid
DuraMaster 1274DE Goatskin Leather Palm Gloves, Jersey Back, 12PK
Mfr # 1274DE-10
Zoro # G708108548
product price: $223.99
/pk 12, $18.67/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grip Pattern Gunn Cut
- Glove Leather Grade Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1274DE-10
- Zoro # G708108548
- Country of Origin United States
- Category Leather Palm Gloves
Details
Grip Pattern | Gunn Cut |
Glove Leather Grade | Regular |
Description
Magid's DuraMaster 1274DE is made from top grain goatskin leather, offering the best in fit, grip, dexterity and comfort These gloves provide the excellent touch necessary for light assembly work and handling small parts Style 1274DE has a goatskin leather palm and a jersey back that gives this glove excellent costsavings over a full goatskin glove They also come with a seamless, full leather index finger and thumb, as well as leather tips on the rest Adding to the comfort, the jersey back has shirred elastic, making for a snug fit around the wrist
- •Goatskin grain leather palm
- •Cost-saving jersey back
- •Easy-fitting gunn cut pattern
- •Excellent flexibility and touch
- •Elastic shirred back at wrist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Hasp, Snap-On, 6 Lock, Red (7546)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9677XL)
- BDG Poly-Cotton Glove, Large, PR (10-9-77-L)
- BIG TIME PRODUCTS Gloves Gorilla Grip X Large (25054-26)
- MAGID DuraMaster Shoulder Split Leather Palm Gloves, 12PK (TG725IE)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXXXL)
- MAGID Top Gunn Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370G)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, L, 12PK (PGP05T-L)
- MAGID DuraMaster Standard Cow Split Leather Palm wKnit Cuff, 12PK (TK6)
- MAGID Clean King TB23E Select Cow Split Leather Palm wPE Cuff, 12PK (TB23E-J)
- IRONCLAD PERFORMANCE WEAR Gloves Hvy Utility Lrg (HUG-04-L)
- Magid Gloves & Hand Protection