Shop All Leather Palm Gloves
Magid
DuraFit Pearl HalfFinger Goatskin Leather Gloves
Mfr # R4245-11
Zoro # G208108680
product price: $8.45
/pr
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Design 1/2 finger & thumb; inside palm patch
- Glove Leather Grade Premium
- Cuff Material Vinyl
- Grip Pattern Clute Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # R4245-11
- Zoro # G208108680
- Country of Origin Pakistan
- Category Leather Palm Gloves
Details
Color | Gray |
Design | 1/2 finger & thumb; inside palm patch |
Glove Leather Grade | Premium |
Cuff Material | Vinyl |
Grip Pattern | Clute Cut |
Description
Magid's DuraFit R424511 goatskin leather halffinger gloves are made from light weight, stretchable leathers that provide maximum fit, grip, dexterity and comfort These gloves have double layer goatskin leather palms and a 2 12 leatherette cuff Magid's DuraFit R424511 leather, halffinger gloves are excellent for handling small parts and doing light assembly work
- •Half-finger, leather gloves
- •Double layered leather palms
- •Pearl color
- •Available as left or right-hand glove only
- •Provide maximum fit, grip, dexterity and comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Crinkle Latex Coated Gloves, Polyester Knit, Black/Blue, Large (708348L)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH4X002500)
- TEMPSHIELD CRYO-GLOVES(R) ELBOW XL, PR (EBXL)
- SUPERIOR MARK Floor Sign, Rubber, Electrical Panel Do Not Block, 17.5in (RFS0757)
- MAGID Top Gunn T373BK Premium Cow Split Full LeatherRubberized Cuff, 12PK (T373GK)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, L, 12PK (B580E-L)
- MAGID Top Gunn Premium Cow Split Full LeatherRubberized Cuff, 12PK (T373BK)
- MAGID Top Gunn T6370G Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370B)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, XXL, 12PK (PGP40-XXL)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, M, 12PK (PGP40T-M)
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-273)
- Magid Gloves & Hand Protection