Shop All Leather Palm Gloves
Magid
DuraFit LeftRight Hand Only HalfFinger Goatskin Leather Gloves
Mfr # R4248RHO-10-1/2
Zoro # G708108661
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # R4248RHO-10-1/2
- Zoro # G708108661
- Country of Origin Unknown
- Category Leather Palm Gloves
Description
Magid's DuraFit R4248 goatskin leather halffinger gloves are made from light weight, stretchable leathers that provide maximum fit, grip, dexterity and comfort These gloves have double layered goatskin leather palms, 2 12 vinyl cuffs and are available in left or highthand only Magid DuraFit R4248 leather, halffinger gloves are excellent for handling small parts and doing light assembly work
- •Half-finger, leather gloves
- •Double layered leather palms
- •Pearl color
- •Available as left or right-hand glove only
- •Provide maximum fit, grip, dexterity and comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Diesel Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU4-0011-RD_7X5)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-6-O)
- KIDDE Heat Alarm, Thermistor Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (HD135F)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 090)
- MAGID T-Rex Windstorm Goatskin Leather Palm Impact Glove & A4, 2Xl (TRX747XXL)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXXXL)
- MAGID Clean King TB23E Select Cow Split Leather Palm wPE Cuff, S, 12PK (TB23E-S)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, M, 12PK (PGP40T-M)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743XL)
- MAGID PGP75T Prograde Plus Grain Sheepskin Leather Palm Mechanic's Gloves, 12PK (PGP75TL)
- REFRIGIWEAR Mitt Insulated Large, PR (0317RGLDLAR)
- Magid Gloves & Hand Protection