Shop All Leather Palm Gloves
Magid
DuraFit LeftRight Hand Only HalfFinger Goatskin Leather Gloves
Mfr # R4248-RHO-9
Zoro # G008108651
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Cuff Material Vinyl
- Design 1/2 finger & thumb; inside palm patch
- Grip Pattern Clute Cut
- Glove Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # R4248-RHO-9
- Zoro # G008108651
- Country of Origin Pakistan
- Category Leather Palm Gloves
Details
Color | Gray |
Cuff Material | Vinyl |
Design | 1/2 finger & thumb; inside palm patch |
Grip Pattern | Clute Cut |
Glove Leather Grade | Premium |
Description
Magid's DuraFit R4248 goatskin leather halffinger gloves are made from light weight, stretchable leathers that provide maximum fit, grip, dexterity and comfort These gloves have double layered goatskin leather palms, 2 12 vinyl cuffs and are available in left or highthand only Magid DuraFit R4248 leather, halffinger gloves are excellent for handling small parts and doing light assembly work
- •Half-finger, leather gloves
- •Double layered leather palms
- •Pearl color
- •Available as left or right-hand glove only
- •Provide maximum fit, grip, dexterity and comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- HEXARMOR Safety Gloves, PR (2098-XL (10))
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, M (7103400)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, M, 12PK (B580E-M)
- MAGID DuraMaster TB525E Select Cow Grain Leather Palm wPE Cuff, XXL, 12PK (TB525E-XXL)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, XL, 12PK (PGP40T-XL)
- MAGID Top Gunn Select Double Leather Palm wRubberized Cuff, 12PK (TG255EDP)
- MAGID Top Gunn T6370G Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370B)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, S (IEX-HVIP5-02-S)
- Magid Leather Palm Gloves