Shop All Leather Palm Gloves
Magid
DuraFit LeftRight Hand Only HalfFinger Goatskin Leather Gloves
Mfr # R4248-RHO-7
Zoro # G408108688
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Design 1/2 finger & thumb; inside palm patch
- Cuff Material Vinyl
- Glove Leather Grade Premium
- Grip Pattern Clute Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # R4248-RHO-7
- Zoro # G408108688
- Country of Origin Pakistan
- Category Leather Palm Gloves
Details
Color | Gray |
Design | 1/2 finger & thumb; inside palm patch |
Cuff Material | Vinyl |
Glove Leather Grade | Premium |
Grip Pattern | Clute Cut |
Description
Magid's DuraFit R4248 goatskin leather halffinger gloves are made from light weight, stretchable leathers that provide maximum fit, grip, dexterity and comfort These gloves have double layered goatskin leather palms, 2 12 vinyl cuffs and are available in left or highthand only Magid DuraFit R4248 leather, halffinger gloves are excellent for handling small parts and doing light assembly work
- •Half-finger, leather gloves
- •Double layered leather palms
- •Pearl color
- •Available as left or right-hand glove only
- •Provide maximum fit, grip, dexterity and comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, XL, 1 PR (NFD16G/10XL)
- BRADY Machine/Equipment Label, PK5, 86879 (86879)
- BROTHER Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (TZe555)
- TIMBERLAND PRO 8-Inch Work Boot, W, 15, Brown, PR (TB147019210)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744L)
- MAGID Top Gunn Standard Double Leather Palm wRubberized Cuff, 12PK (TB905EDP)
- MAGID Top Gunn Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370G)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, XL, 12PK (B580E-XL)
- MAGID PGP75T Prograde Plus Grain Sheepskin Leather Palm Mechanic's Gloves, 12PK (PGP75TL)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743M)
- BSC PREFERRED Leather Palm w/ Knit Wrist Gloves - Large, 12PK (GLV1020L)
- Magid Leather Palm Gloves