Shop All Flame Resistant & Arc Flash Shirts
Magid
DualHazard 70 oz FR 8812 Grey Work Shirt
Mfr # SBG70DHM
Zoro # G207461762
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SBG70DHM
- Zoro # G207461762
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Description
For jobs that require protection from flash fire, arc flash or general fire risk, Magid DualHazard 70 oz FR 8812 Work Shirts deliver UL Certified NFPA 2112 NFPA 70E Category 2 protection with exceptional lightweight comfort, functional styling and the best overall valuex000D
- •UL Certified to NFPA 2112 standard for protection from flash fire
- •NFPA 70E CAT2 compliant for protection from arc flash with an arc rating of 8.6 cal/cm2 (ATPV)
- •Extremely lightweight 7.0 oz. 88% cotton /12% nylon fabric offers comfort and breathability; garment will hold shape and color after repeated launderings
- •Performance-enhancing styling and features include heavy-duty buttons, button-down collar, two chest pockets with buttons, and adjustable button closures at wrist
- •Machine washable and commercial industrial laundry friendly; will retain flame resistance even after multiple commercial wash cycles
- •Available in Grey (SBG70DH), Khaki (SBK70DH) and Navy (SBN70DH)
- •TAA complaint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Permit Tag, 5-3/4 x 3-1/4, PK25 (43Z320)
- SIGNMISSION OSHA Warning Sign, 3.5" Height, 5" Width, Hazardous Voltage Multiple Power With Symbol, Landscape (OS-WS-D-35-L-12166)
- PIP Great White 3GX Seamless Knit Dyneema Diamond Blended Gloves, Medium, White/Gray (19-D322/M)
- 5.11 Tactical Boots, 10, R, Blk, Plain, Womens, PR (12404)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHL)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHXL)
- MAGID DualHazard 70 oz FR 8812 Grey Work Shirt (SBG70DHS)
- MAGID DualHazard 70 oz FR 8812 Grey Work Shirt (SBG70DHL)
- MAGID Sc65Dhn Dual-Hazard 6.5 Oz. Fr Long Sleeve Henley, (SC65DHNL)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHXXL)
- ARIAT Womens FR Button Down Shirt, White, XL (10027850)
- Magid Arc Flash and Flame Resistant Clothing