Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Magid
Dual-Hazard 6.5 Oz. Fr 88/12 Contractor Coveralls, Medium
Mfr # CBG65DHM
Zoro # G2465929
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
- Tall No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CBG65DHM
- Zoro # G2465929
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Medium |
Details
Tall | No |
Description
For Jobs That Require Protection From Flash Fire, Arc Flash Or General Fire Risk, Magid Dual-Hazard 6.5 Oz. Fr 88/12 Contractor Coveralls Deliver Ul Certified Nfpa 2112 Nfpa 70E Category 2 Protection With Exceptional Lightweight Comfort, Functional Styling And The Best Overall Value.,Medium
- •UL Certified to NFPA 2112 standard for protection from flash fire
- •NFPA 70E CAT2 compliant for protection from arc flash with an arc rating of 9.5 cal/cm2 (ATPV)
- •Extremely lightweight 6.5 oz. 88% cotton / 12% nylon fabric offers comfort and breathability; garment will hold shape and color after repeated launderings
- •Performance-enhancing features include heavy-duty brass zipper, two hip pockets with snaps, two pass-through hand pockets for easy access to work pants underneath, one utility tool pocket, two chest pockets with snaps, two back patch pockets with snaps, lay down collar, elasticized back waist band, pleated action back for enhanced range of motion, and adjustable snap closures on wrist cuffs
- •Machine washable and commercial industrial laundry friendly; will retain flame resistance after multiple commercial wash cycles
- •Available in Grey (CBG65DH), Khaki (CBK65DH) and Navy (CBN65DH)
- •TAA complaint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, L, 12PK (33-GT125/L)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Inspection Log, Pk1000 (1HAC3)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Yellow, 25PK (VSC-ROUND-YELLOW)
- NATIONAL SAFETY APPAREL Class 00 Glove KIT, Black, 11 Glove Size (KITGC00B11-NR)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, L (1840-L)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, L (1540-L)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, XL (1840-XL)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, XL (1540-XL)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHL)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, XXL (C81N586-XXL)
- CARHARTT Bib Overall, Brown, 36in x 36in, 13 oz. (101627-211 36 36)
- Magid Workwear and Protective Clothing