Shop All Cold Weather Gloves
Magid
DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2
Mfr # BP200W11
Zoro # G908108775
product price: $6.89
/pr
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lining Thermal; Thermal
- Glove Coating Coverage Foam Nitrile
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # BP200W11
- Zoro # G908108775
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Details
Item | Cold Weather Gloves |
Lining | Thermal; Thermal |
Glove Coating Coverage | Foam Nitrile |
Material | Acrylic |
Description
For jobs that require handling sharp materials in cold and wet conditions, the Magid DROC BP200W Water Repellent Thermal Foam Nitrile Coated Work Glove keeps hands dry and warm while also delivering ANSI level A2 cut protection
- •15-gauge nylon shell is comfortable and form-fitting
- •Double-layer Insulcore thermal liner with HPT water repellent finish keeps hands warm and dry in cold and wet weather conditions
- •Water repellant finish is safe to launder, staying effective for the life of the glove
- •Touchscreen compatible to maintain user safety while operating electronic devices
- •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
- •Knit wrist cuff with elasticized overcast
- •ANSI level A2 cut resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (804-3236 12W)
- MCR SAFETY Double Leather Palm Fingers, 15, PK12 (1715)
- BRADLEY Deck-Mount Drench Hose Single Head (S19-460)
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W8)
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W10)
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W9)
- DIAMOND VISIONS Max Force Winter Assorted Polyester Ski Black Gloves (05-0189)
- PROFLEX BY ERGODYNE Black Thermal Waterproof Winter Work Gloves, XL, PR (825WP)
- BOSS Snow Gloves Pvc Lg (3600L)
- CONDOR Mechanics Gloves, S, Black/Yellow, Spandex (5NGL7)
- Magid Cold Weather Gloves