Shop All Coated Gloves
Magid
DROC GPD570 Polyurethane Palm Coated HPPE Blended Gloves
Mfr # GPD570-6
Zoro # G208108697
product price: $6.19
/pr
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 66
- Color White
- Glove Coating Coverage Polyurethane
- ANSI/ISEA Cut Level 1
- Material HppeHPPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GPD570-6
- Zoro # G208108697
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | 66 |
Details
Item | Cut Resistant Gloves |
Color | White |
Glove Coating Coverage | Polyurethane |
ANSI/ISEA Cut Level | 1 |
Material | HppeHPPE |
Gauge | 15; 15 |
Description
Featuring a polyurethane coated palm on a seamless, cut resistant high performance polyethylene HPPE fiber blended knit shell, Magid DROC GPD570 work gloves allow for excellent grips in precise and delicate operations These sturdy gloves offer ANSI Cut Level 1 protection, while maintaining a comfortable and flexible feel They are a perfect fit for any application requiring high dexterity and cut protection Additionally, Magid DROCGPD570 gloves now feature a knit wrist with a rubber band cuff to prevent unraveling and extend the life of the glove
- •High peformance polyethylene (HPPE), LYCRA and polyester blend knit
- •Abrasion and cut-resistant polyurethane palm coating
- •High flexibility and breathability
- •ANSI Cut Level 1 protection
- •Knit wrist with rubber band cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Navy, XL (ZFE109-XL)
- NOTRAX Autoclavable Mat, Gray, 2 ft. W x 3 ft. L (448S0023GY)
- LYLE Slow Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW8-12-24DA (LW8-12-24DA)
- DUPONT Tyvek Isoclean Disp Frock, White, S, PK30 (IC270BWHSM003000)
- MAGID ROC JDW150 Polyurethane Palm Coated Gloves (JDW1509)
- MAGID MultiMaster PVC Dotted Knit Gloves, 12PK (T93P)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-6)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1695N)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-11)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16910)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (9673SFM)
- Magid Gloves & Hand Protection